
WALL MOUNT BRACKET VERTICAL 3U 19IN
Mfr # Y10E032-B1
Zoro # G314898123
product price: $56.99
/eaKey Features
Rack Depth
6 in
Load Capacity
125 lb
Height
6.4 in
Material
Steel
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E032-B1
Zoro #
G314898123
UPC #
810606039690
Country of Origin
China
Dimensions
Rack Depth
6 in
Height
6.4 in
Rack Width
19 in
Width
20.2 in
Rack Height
3U
Length
6 in
Details
Load Capacity
125 lb
Material
Steel
Green Environmental Attribute
Environmentally Friendly
Features
Heavy Duty, Vented
Application
Patch Panel, A/V Equipment, Network Equipment
Includes
(1) Vertical Wall Mount Bracket, 6 x Self Tapping Wood Screws - 3/16" x 1 1/2", 1(2) Cage nuts and screws (12 Each)
Item
Rack Mount Bracket
Standards
TAA Compliant
Rack Post Quantity
2
Mounting
Wall
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.