Zoro Homepage

WALL MOUNT BRACKET VERTICAL 4U 19IN

  • Mfr # Y10E033-B1

  • Zoro # G114898125


product price: $64.99
/ea

Key Features

Material
Steel
Load Capacity
125 lb
Color
Black
Width
20.2 in
Rack Post Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E033-B1
Zoro #
G114898125
UPC #
810606039706
Country of Origin
China

Dimensions

Width
20.2 in
Height
8.1 in
Rack Width
19 in
Rack Height
4U
Rack Depth
6 in
Length
6 in

Details

Material
Steel
Load Capacity
125 lb
Color
Black
Item
Rack Mount Bracket
Rack Post Quantity
2
Features
Heavy Duty, Vented
Mounting
Wall
Green Environmental Attribute
Environmentally Friendly
Includes
(1) Vertical Wall Mount Bracket, 6 x Wood Screws, 16 x M5 Screws, 16 x M5 Cage Nuts, (1) Instruction Manual
Application
A/V Equipment, KVM Switch, Network Equipment, Patch Panel, Workstation
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.