Zoro Homepage

WALL MOUNTING BRACKET HINGED 1U 19IN

  • Mfr # Y10E034-B1

  • Zoro # G015806304


product price: $27.09
/ea

Key Features

Rack Height
1U
Maximum Weight Capacity
17.60 lb
Height
1.8 in
Features
Heavy Duty
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E034-B1
Zoro #
G015806304
UPC #
810606039713
Country of Origin
China

Dimensions

Rack Height
1U
Height
1.8 in
Rack Width
19 in
Width
19.7 in
Rack Depth
6.04 in

Details

Maximum Weight Capacity
17.60 lb
Features
Heavy Duty
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable
Package Contents
1 x Wall-mount Rack, 1 x Plastic Washers, 2 x Plastic Anchors, 2 x Wall Screws, 4 x M6 Screws, 4 x M6 Cage Nuts
Material
Steel
Environmentally Friendly
Yes
Item
Rack Mount Bracket
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.