Zoro Homepage

WALL MOUNTING BRACKET HINGED 2U 19IN

  • Mfr # Y10E035-B1

  • Zoro # G715806307


product price: $32.69
/ea

Key Features

Rack Height
2U
Package Contents
1 x Wall-mount Rack, 4 x M6 Cage Nuts, 4 x Plastic Washers, 4 x Plastic Anchors, 4 x Wall Screws, 4 x M6 Screws
Width
19.7 in
Rack Depth
6.04 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E035-B1
Zoro #
G715806307
UPC #
810606039720
Country of Origin
China

Dimensions

Rack Height
2U
Width
19.7 in
Rack Depth
6.04 in
Rack Width
19 in
Length
6 in
Height
3.5 in

Details

Package Contents
1 x Wall-mount Rack, 4 x M6 Cage Nuts, 4 x Plastic Washers, 4 x Plastic Anchors, 4 x Wall Screws, 4 x M6 Screws
Item
Rack Mount Bracket
Material
Steel
Features
Heavy Duty
Color
Black
Environmentally Friendly
Yes
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
22 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.