Zoro Homepage

WALL MOUNTING BRACKET HINGED 4U 19IN

  • Mfr # Y10E036-B1

  • Zoro # G215806265


product price: $51.19
/ea

Key Features

Package Contents
1 x Wall-mount Rack, 4 x M6 Cage Nuts, 4 x M6 Screws, 4 x Wall Screws, 4 x Plastic Anchors, 4 x Plastic Washers
Material
Steel
Rack Depth
6.04 in
Width
19.7 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E036-B1
Zoro #
G215806265
UPC #
810606039737
Country of Origin
China

Dimensions

Rack Depth
6.04 in
Width
19.7 in
Height
7 in
Rack Height
4U
Rack Width
19 in

Details

Package Contents
1 x Wall-mount Rack, 4 x M6 Cage Nuts, 4 x M6 Screws, 4 x Wall Screws, 4 x Plastic Anchors, 4 x Plastic Washers
Material
Steel
Item
Rack Mount Bracket
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Environmentally Friendly
Yes
Maximum Weight Capacity
33.10 lb
Form Factor
Wall Mountable
Features
Heavy Duty

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.