Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A10 - Smart Conf. Speakerphone

  • Mfr # 684514110709

  • Zoro # G215853733


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Length
5.91 in
Watt (RMS)
15 W
Includes
A10 USB AI Microphone with Speaker for Medium to Large Room, 2 x Extension Microphones, 1 x USB Main Mic Cable, 2 x USB Extension Mic Cable, 1 x Power Adapter, 1 x Quick Start, 1 x Quality Certificate/Warranty Card
Standards
CCC, CE
Width
5.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684514110709
Zoro #
G215853733
UPC #
684514110709
Country of Origin
Lao People's Democratic Republic

Dimensions

Length
5.91 in
Width
5.91 in
Height
3.50 in

Details

Item
Speakerphone
Watt (RMS)
15 W
Includes
A10 USB AI Microphone with Speaker for Medium to Large Room, 2 x Extension Microphones, 1 x USB Main Mic Cable, 2 x USB Extension Mic Cable, 1 x Power Adapter, 1 x Quick Start, 1 x Quality Certificate/Warranty Card
Standards
CCC, CE
Frequency Response
Microphone: 50Hz to 16kHz, Speaker: 50 Hz to 20kHz
Features
Noise Reduction
Microphone SNR
65 dB
Status Indicators
Mute/Unmute
Cable Type
USB Type-C
Microphone Coverage
360°
USB Type-C
Yes
Polar Pattern
Omni-directional
Host Interface
USB-C
Number of USB Type-C Ports
3
Plug & Play Support
Yes
Application
Medium Room, Meeting Room
Connectivity Technology
Wired
Microphone
Yes
Controls
Microphone Mute/Unmute
AI-powered
Yes
Number of Microphone Arrays
4
Microphone Pickup Range
32.80 ft
Certifications & Standards
CCC, CE
Microphone Frequency Response
50Hz-16kHz
Speaker Frequency Response
50Hz-20kHz

Description

The A10 is designed specifically for corporate meetings. It features advanced AI audio algorithms that eradicate echo, background noise, and voice reverberation, ensuring clear sound for seamless voice calls. It supports USB wired connections, plug-and-play. The main microphone can also pair with two extra extension microphones to cover the entire room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.