Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RC08 - All-in-One USB Webcam

  • Mfr # 684514110839

  • Zoro # G015798340


product price: $60.29
/ea

Key Features

Connectivity Technology
Wired
Noise Canceling
Yes
Mounting
Bracket, Clip, Tripod Mount
AI-powered
Yes
Digital Zoom
4x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684514110839
Zoro #
G015798340
UPC #
684514110839
Country of Origin
Lao People's Democratic Republic

Details

Item
Webcam
Connectivity Technology
Wired
Noise Canceling
Yes
Mounting
Bracket, Clip, Tripod Mount
AI-powered
Yes
Digital Zoom
4x
Image Sensor Type
CMOS
Operating System Supported
Linux, Windows 10 or Higher, Mac OS X 10.10 Yosemite, Windows 8.1, Windows 7
Amps
500 mA
Host Interface
USB 2.0 Type C
Device Supported
Chromebook, Notebook
Max. Frame Rate
30 fps
Field of View
90°
Focus Modes
Auto-focus
Min. Operating Temperature
32°F
Max. Video Resolution
1920 x 1080
Features
Built-in Speaker, Microphone, 2D Noise Reduction, Auto White Balance, Plug & Play, 3D Noise Reduction
Video Formats
Motion JPEG, H.264, YUY2
Max. Operating Temperature
104°F
Microphone
Yes
Screen Mode
Full HD
Voltage
5V DC
Power Source Type
USB
Input Voltage
5 V DC
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
104°F (40°C)
Mount Type
Clip, Tripod Mount, Bracket

Description

RC08 is a mini USB audio-video all-in-one device designed specifically for personal offices. It integrates a HD camera, omnidirectional microphone and full-range speaker in a three-in-one design, greatly simplifying the wiring process. With USB connectivity, it can be used instantly without any configuration, making video conferencing simple and enjoyable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.