Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RC10 - 4K All-in-One Video Bar

  • Mfr # 684514110679

  • Zoro # G915798341


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Screen Mode
4K
Video Formats
YUY2, Motion JPEG
Min. Operating Temperature
32°F
Max. Video Resolution
3840 x 2160
Device Supported
TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684514110679
Zoro #
G915798341
UPC #
684514110679
Country of Origin
Lao People's Democratic Republic

Details

Item
Video Conferencing Camera
Screen Mode
4K
Video Formats
YUY2, Motion JPEG
Min. Operating Temperature
32°F
Max. Video Resolution
3840 x 2160
Device Supported
TV
Microphone
Yes
Image Sensor Type
CMOS
Host Interface
USB 3.0 Type C
Digital Zoom
5x
Field of View
121°
HDMI Out
Yes
AI-powered
Yes
Mounting
Wall Mount
Amps
2A
Wireless LAN
Yes
Voltage
12V DC
Power Source Type
DC
Connectivity Technology
Wired/Wireless
Max. Operating Temperature
104°F
Features
2D Noise Reduction, 3D Noise Reduction, PTZ, Plug & Play, Built-in Speaker
Minimum Operating Temperature
32°F (0°C)
Mount Type
Wall
Input Current
2A
Maximum Operating Temperature
104°F (40°C)
Input Voltage
12 V DC

Description

RC10 is a HD USB audio and video all-in-one machine designed specifically for small and medium-sized meeting rooms. It integrates a HD camera, beamforming microphone, and full-range speaker into one device, effectively reducing installation and wiring while delivering a 4K UHD video conferencing experience. It helps businesses conduct efficient business negotiations and remote team collaborations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.