
RC16 - 4k personal USB Webcam
Mfr # 684514110853
Zoro # G615798344
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Effective Resolution
8.3 Megapixel
Power Source Type
USB
Max. Operating Temperature
104°F
Min. Operating Temperature
32°F
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684514110853
Zoro #
G615798344
UPC #
684514110853
Country of Origin
Lao People's Democratic Republic
Details
Item
Webcam
Effective Resolution
8.3 Megapixel
Power Source Type
USB
Max. Operating Temperature
104°F
Min. Operating Temperature
32°F
Connectivity Technology
Wired
Device Supported
Chromebook
Operating System Supported
Windows 7, Mac OS X 10.10 Yosemite, Linux, Windows 10 or Higher, Windows 8.1
Host Interface
USB 3.0 Type C
Voltage
5V DC
Digital Zoom
8x
Amps
600 mA
Features
Remote Configuration, Microphone, 3D Noise Reduction, Auto White Balance, 2D Noise Reduction
Image Sensor Type
CMOS
Microphone
Yes
Max. Video Resolution
3840 x 2160
AI-powered
Yes
Field of View
110°
Max. Frame Rate
30 fps
Video Formats
YUY2, H.264, Motion JPEG
Screen Mode
4K
Maximum Operating Temperature
104°F (40°C)
Input Voltage
5 V DC
Minimum Operating Temperature
32°F (0°C)
Description
RC16 is a 4k USB webcam designed specifically for personal office environments. It is equipped with a next-generation UHD CMOS image sensor, providing 4K UHD resolution images. In addition, it features AI auto framing, person tracking algorithms and audio processing capabilities, delivering an exceptional conference audiovisual experience for users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.