Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RC18 - 4K Business Webcam

  • Mfr # 684514110747

  • Zoro # G415798346


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Image Sensor Type
CMOS
Amps
600 mA
Mounting
Bracket
Features
Microphone, Auto White Balance, 2D Noise Reduction, 3D Noise Reduction
Noise Canceling
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684514110747
Zoro #
G415798346
UPC #
684514110747
Country of Origin
Lao People's Democratic Republic

Details

Item
Webcam
Image Sensor Type
CMOS
Amps
600 mA
Mounting
Bracket
Features
Microphone, Auto White Balance, 2D Noise Reduction, 3D Noise Reduction
Noise Canceling
Yes
Max. Operating Temperature
104°F
Device Supported
Chromebook
Voltage
5V DC
Screen Mode
4K
AI-powered
Yes
Host Interface
USB 3.0 Type B
Video Formats
H.264, YUY2, Motion JPEG
Effective Resolution
8.3 Megapixel
Focus Modes
Auto-focus
Power Source Type
USB
Operating System Supported
Windows 8.1, Mac OS X 10.10 Yosemite, Linux, Windows 7, Windows 10 or Higher
Connectivity Technology
Wired
Max. Frame Rate
30 fps
Includes
Axis Bracket
Microphone
Yes
Max. Video Resolution
3840 x 2160
Field of View
84°
Min. Operating Temperature
14°F
Input Voltage
5 V DC
Package Contents
RC18 4K USB Camera with AI Tracking, Speaking Tracking and Auto Framing, Axis Bracket
Minimum Operating Temperature
14°F (-10°C)
Maximum Operating Temperature
104°F (40°C)

Description

RC18 is a UHD business camera designed specifically for small to medium-sized meeting rooms as well as personal offices. RC18 is equipped with a 84? auto-focus lens and It is equipped with a next-generation UHD CMOS image sensor, providing 4K UHD resolution images. In addition, it features automatic focus, AI group framing, AI speaker tracking algorithms and audio processing capabilities, delivering an exceptional conference audiovisual experience for users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.