Zoro Homepage

RC841u - 4K UHD PTZ Camera

  • Mfr # 684514110655

  • Zoro # G515798338


product price: $1,262.99
/ea
Free Shipping & Returns

Key Features

Screen Mode
4K
Voltage
12V DC
Max. Aperture
f/1.8
Amps
1A
Max. Operating Temperature
104°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684514110655
Zoro #
G515798338
UPC #
684514110655
Country of Origin
Lao People's Democratic Republic

Details

Item
Video Conferencing Camera
Screen Mode
4K
Voltage
12V DC
Max. Aperture
f/1.8
Amps
1A
Max. Operating Temperature
104°F
Image Sensor Type
CMOS
Microphone
Yes
AI-powered
Yes
Unified Communications Platform
Zoom
Min. Operating Temperature
14°F
Host Interface
USB 3.0 Type C
Operating System Supported
Windows 8, Windows 10, Windows 7, Linux, Android, Mac OS X
Connectivity Technology
Wired
Field of View
81°
Digital Zoom
16x
Effective Resolution
8.5 Megapixel
Features
3D Noise Reduction, Auto White Balance, 2D Noise Reduction, Built-in Speaker
Serial In
Yes
HDMI Out
Yes
Max. Frame Rate
30 fps
Network (RJ-45)
Yes
Power Source Type
DC/PoE
Max. Video Resolution
3840 x 2160
Video Formats
Motion JPEG, H.264, YUY2
Maximum Operating Temperature
104°F (40°C)
Input Voltage
12 V DC
Minimum Operating Temperature
14°F (-10°C)
Input Current
1A

Description

RC841U is an UHD video conferencing camera designed specifically for medium to large-sized conference rooms. It features the latest generation 1/2.8-inch 4K CMOS sensor from SONY, enabling a resolution of 3840x2160 for incredibly high image quality. It delivers a more detailed and lifelike video conferencing experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.