
RM702 - Digital Array Micropho
Mfr # 684514110716
Zoro # G315798347
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Height
1.6 in
Frequency Response
16 kHz
Mounting
Ceiling Mount, Desktop
Polar Pattern
Omni-directional
Application
Voice, Conference Room, Corporate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684514110716
Zoro #
G315798347
UPC #
684514110716
Country of Origin
Lao People's Democratic Republic
Dimensions
Height
1.6 in
Details
Frequency Response
16 kHz
Item
Conference Array Microphone
Mounting
Ceiling Mount, Desktop
Polar Pattern
Omni-directional
Application
Voice, Conference Room, Corporate
Microphone Controls
Gain
Connectivity Technology
Wired
Platform Supported
Mac, PC
Host Interface
USB 2.0 Type C, Auxiliary Jack, RJ-45
Connector Type
USB 2.0 Type C, RJ-45, Auxiliary Jack
Minimum Frequency Response
50 Hz
Product Type
Microphone
Microphone Type
Desktop, Ceiling Mount
Description
RM702 is a digital array microphone designed specifically for corporate business conference communication. It can be flexibly cascaded and expanded according to the conference room space, covering the entire room for audio pickup. Equipped with an audio processing unit and AI audio algorithm capabilities, it effectively eliminates various noises, echoes, feedback and howling in the conference room, providing a high-quality voice communication experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.