
RT10 - Zoom Rooms Controller
Mfr # 684514110686
Zoro # G315853688
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Features
Multi-touch Screen
Network (RJ-45)
Yes
Max. Video Resolution
1920 x 1200 (Live)
Number of Network (RJ-45) Ports
1
Application
Video Conferencing, Meeting Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684514110686
Zoro #
G315853688
UPC #
684514110686
Country of Origin
China
Dimensions
Screen Size
10.1-inch
Details
Features
Multi-touch Screen
Network (RJ-45)
Yes
Max. Video Resolution
1920 x 1200 (Live)
Number of Network (RJ-45) Ports
1
Application
Video Conferencing, Meeting Room
Max. Frame Rate
60 fps
Wireless LAN
Yes
USB
Yes
Operating System Supported
Android 9.0
Unified Communications Platform
Zoom
Item
Video Conference Equipment
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T
HD Resolution
1920 x 1200
Screen Refresh Rate
60 fps
Description
A remote meeting controller designed exclusively for enterprise video conferencing management. Preloaded with popular video conferencing software controls, simply pair it to initiate, join, manage, and conclude meetings, along with screen sharing and more. No more need for constant device handling ? it significantly enhances meeting efficiency.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.