Video Conferencing Camera - 60 fps - Full HD - 1920 x 1080 Video - CMOS Sensor
- Mfr # 684514110662
- Zoro # G215798348
product price:Â
$
786.99
/ea
Free Shipping & Returns
Key Features
Max. Video Resolution
1920 x 1080
Image Sensor Type
CMOS
Max. Frame Rate
60 fps
Screen Mode
Full HD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 684514110662
- Zoro #
- G215798348
- UPC #
- 684514110662
- Country of Origin
- Lao People's Democratic Republic
- Item
- Video Conferencing Camera
- Max. Video Resolution
- 1920 x 1080
- Image Sensor Type
- CMOS
- Max. Frame Rate
- 60 fps
- Screen Mode
- Full HD
Description
A Full HD video conferencing camera designed specifically for medium to large conference scenarios, featuring a brand-new generation of HD CMOS high-quality sensors that deliver 1920x1080 resolution image quality and output frame rates of up to 60fps, providing a more refined and smooth video conferencing experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.