Zoro Homepage

PRS 14 in. Poly Rod Strap

  • Mfr # 3005.2158

  • Zoro # G116315347


product price: $25.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005.2158
Zoro #
G116315347
UPC #
-
Country of Origin
China

Description

Features These straps are molded of polyurethane material that will retain its stretch and remain unaffected by sunlight and most chemicals They will not lose their hold when wet, and they will not fade out The poly rod strap is 14in in length, designed to hold 6 rods Specifications Size: 14 in. Dimension: 3in H x 9in W x 1.5in L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.