Zoro Homepage

PrimeSolution First Coat Universal Primer 5 Gallons

  • Mfr # 5016015

  • Zoro # G113326582


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
White
For Use With
Interior and Exterior Wood, Masonry, Plaster, Galvanized Steel and more
Features
High Hide, High Alkali Resistance, and Fast Drying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5016015
Zoro #
G113326582
UPC #
704399506043
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Primer
Color
White
For Use With
Interior and Exterior Wood, Masonry, Plaster, Galvanized Steel and more
Features
High Hide, High Alkali Resistance, and Fast Drying

Description

PrimeSolution First Coat Universal Primer 5 Gallons, For Use On Interior or Exterior Wood, Masonry, Plaster, Galvanized Steel and More


  • Superior Coverage: Ensures excellent hiding capabilities, masking underlying colors and blemishes for a flawless, consistent finish
  • High Alkali Resistance: Formulated to withstand alkaline conditions, ensuring long-lasting adhesion and durability even in challenging environments
  • Quick Drying: Dries rapidly, allowing for faster project completion and efficient re-coating for a smooth workflow
  • Versitile: Universal primer for use on both interior and exteriors
  • Multi-surface: Primer can be used on a variety of surfaces including Wood, Masonry, Plaster, Galvanized Steel and more

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.