Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rodda Cascadia PRO Interior Paint and Primer in One, Flat, 5 Gallon, Standard White

  • Mfr # 4100015-CA025/Standard White

  • Zoro # G211897687


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Size
5 Gallon
Coverage
2000 sq feet
Features
Scratch Resistant, Mildew Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100015-CA025/Standard White
Zoro #
G211897687
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gallon

Details

Color
Standard White
Finish
Flat
Coverage
2000 sq feet
Features
Scratch Resistant, Mildew Resistant

Description

  • •Superior Coverage: Achieve professional, uniform results with fewer coats; high-quality low-VOC formula ensures maximum hiding power, saving time, money and effort
  • •Easy Application: Paint and primer in one applies smoothly and effortlessly; low-splatter formula minimizes mess and makes clean-up a breeze while providing excellent flow and leveling
  • •Enhanced Durability: An excellent choice for high-traffic areas; tough, scuff-resistant finish helps maintain the beauty of the painted surfaces, even in busy commercial spaces
  • •Exceptional Value: Offering a high-quality product at a competitive price point; a cost-effective choice for projects of any scale
  • •For Best Results: Mix well then apply 2 coats onto prepared walls including drywall and plaster, doors, trim, masonry and primed wood surfaces; dry to the touch in 30 minutes, recoat in 2 hours

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.