Shop RODDA PAINT
See all product information
Create Account
Rodda Cascadia PRO Interior Paint and Primer in One, Satin, 1 Gallon, Smoky
- Mfr # 4200011-CA032/Smoky
- Zoro # G711897644
product price:
$
38.69
/ea
Key Features
Coverage
500 sq feet
Features
Scratch Resistant, Mildew Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4200011-CA032/Smoky
- Zoro #
- G711897644
- UPC #
- -
- Country of Origin
- United States
- Color
- Smoky
- Finish
- Satin
- Coverage
- 500 sq feet
- Features
- Scratch Resistant, Mildew Resistant
Dimensions
- Size
- 1 Gallon
Description
- •Superior Coverage: Achieve professional, uniform results with fewer coats; high-quality low-VOC formula ensures maximum hiding power, saving time, money and effort
- •Easy Application: Paint and primer in one applies smoothly and effortlessly; low-splatter formula minimizes mess and makes clean-up a breeze while providing excellent flow and leveling
- •Enhanced Durability: An excellent choice for high-traffic areas; tough, scuff-resistant finish helps maintain the beauty of the painted surfaces, even in busy commercial spaces
- •Exceptional Value: Offering a high-quality product at a competitive price point; a cost-effective choice for projects of any scale
- •For Best Results: Mix well then apply 2 coats onto prepared walls including drywall and plaster, doors, trim, masonry and primed wood surfaces; dry to the touch in 30 minutes, recoat in 2 hours
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.