
Rodda Cascadia PRO Interior Paint and Primer in One, Semi-gloss, 1 Gallon, Snowdrift
Mfr # 4500011-EX286/Snowdrift
Zoro # G211897786
product price: $41.15
/eaKey Features
Size
1 Gallon
Coverage
500 sq feet
Features
Scratch Resistant, Mildew Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4500011-EX286/Snowdrift
Zoro #
G211897786
UPC #
-
Country of Origin
United States
Dimensions
Size
1 Gallon
Details
Color
Snowdrift
Finish
Semi-Gloss
Coverage
500 sq feet
Features
Scratch Resistant, Mildew Resistant
Description
- •Superior Coverage: Achieve professional, uniform results with fewer coats; high-quality low-VOC formula ensures maximum hiding power, saving time, money and effort
- •Easy Application: Paint and primer in one applies smoothly and effortlessly; low-splatter formula minimizes mess and makes clean-up a breeze while providing excellent flow and leveling
- •Enhanced Durability: An excellent choice for high-traffic areas; tough, scuff-resistant finish helps maintain the beauty of the painted surfaces, even in busy commercial spaces
- •Exceptional Value: Offering a high-quality product at a competitive price point; a cost-effective choice for projects of any scale
- •For Best Results: Mix well then apply 2 coats onto prepared walls including drywall and plaster, doors, trim, masonry and primed wood surfaces; dry to the touch in 30 minutes, recoat in 2 hours
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.