SharkSkin Deck and Siding Solid Wood Stain, 1 Gallon, Seascape, 4PK

  • Mfr # 4240011-4PK-EX143/Seascape

  • Zoro # G911897659


product price:  $199.99
/pk 4, $50.00/ea
Free Shipping & Returns

Key Features

Finish
Semi-Gloss
For Use With
Deck and Siding
Coverage
240 - 400 ft² per gallon, per coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4240011-4PK-EX143/Seascape
Zoro #
G911897659
UPC #
-
Country of Origin
United States

Dimensions

Size
4 Gallons

Details

Item
Stain
Color
Seascape
Finish
Semi-Gloss
For Use With
Deck and Siding
Coverage
240 - 400 ft² per gallon, per coat

Description

  • •ULTIMATE PROTECTION: Solid acrylic urethane stain formulated to deliver protection against heavy foot traffic and extreme weather
  • •KEEPS WATER OUT: The teeth of SharkSkin is the ultimate in weather protection and scuff & mar resistance from foot traffic
  • •UV PROTECTION: Stain color will not fade, peel, crack or blister in sun-drenched climates
  • •SOLID HIDE FORMULA: Heavier coating for a smooth, uniform, flat finish that masks imperfections and color variations
  • •6/20 YEAR WARRANTY: Extend the time between repaints with tough protection that lasts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.