
SharkSkin Deck and Siding Solid Wood Stain, 1 Quart, Ebony
Mfr # 4240044-EX024/Ebony
Zoro # G511897639
product price: $16.99
/eaKey Features
Finish
Semi-Gloss
Coverage
240 - 400 ft² per gallon, per coat
For Use With
Deck and Siding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4240044-EX024/Ebony
Zoro #
G511897639
UPC #
-
Country of Origin
United States
Dimensions
Size
1 Quart
Details
Item
Stain
Color
Ebony
Finish
Semi-Gloss
Coverage
240 - 400 ft² per gallon, per coat
For Use With
Deck and Siding
Description
- •ULTIMATE PROTECTION: Solid acrylic urethane stain formulated to deliver protection against heavy foot traffic and extreme weather
- •KEEPS WATER OUT: The teeth of SharkSkin is the ultimate in weather protection and scuff & mar resistance from foot traffic
- •UV PROTECTION: Stain color will not fade, peel, crack or blister in sun-drenched climates
- •SOLID HIDE FORMULA: Heavier coating for a smooth, uniform, flat finish that masks imperfections and color variations
- •6/20 YEAR WARRANTY: Extend the time between repaints with tough protection that lasts
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.