SharkSkin Deck and Siding Solid Wood Stain, 1 Quart, Imperial Green
- Mfr # 4240034-EX151/Imperial Green
- Zoro # G411897678
product price:
$
18.45
/ea
Key Features
Finish
Semi-Gloss
For Use With
Deck and Siding
Coverage
240 - 400 ft² per gallon, per coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4240034-EX151/Imperial Green
- Zoro #
- G411897678
- UPC #
- -
- Country of Origin
- United States
- Item
- Stain
- Color
- Imperial Green
- Finish
- Semi-Gloss
- For Use With
- Deck and Siding
- Coverage
- 240 - 400 ft² per gallon, per coat
Dimensions
- Size
- 1 Quart
Description
- •ULTIMATE PROTECTION: Solid acrylic urethane stain formulated to deliver protection against heavy foot traffic and extreme weather
- •KEEPS WATER OUT: The teeth of SharkSkin is the ultimate in weather protection and scuff & mar resistance from foot traffic
- •UV PROTECTION: Stain color will not fade, peel, crack or blister in sun-drenched climates
- •SOLID HIDE FORMULA: Heavier coating for a smooth, uniform, flat finish that masks imperfections and color variations
- •6/20 YEAR WARRANTY: Extend the time between repaints with tough protection that lasts
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.