Grease Trap Treatment, 0.5 Gal Jug, Liquid, Light Tan, 3 PK
Mfr # GTT-LC-H-3
Zoro # G3353651
product price:Â $80.75
/pk 3, $26.92/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Food Service and Institutional Waste Water Treatment
Fragrance
Clean odor
Color
Light Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTT-LC-H-3
Zoro #
G3353651
UPC #
-
Country of Origin
United States
Dimensions
Size
0.5 Gal
Degreaser Container Size
0.50 gal.
Details
Item
Grease Trap Treatment
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Food Service and Institutional Waste Water Treatment
Fragrance
Clean odor
Color
Light Tan
Degreaser Container Type
Bottle
Form
Liquid
Description
Grease Trap Treatment,1/2 gal.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.