Shop THRIFT MARKETING
See all product information
Create Account
T-100 Drain Cleaner 1 lbs
- Mfr # T-100
- Zoro # G004134531
product price:Â
$
22.35
/ea
Key Features
Container Size
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-100
- Zoro #
- G004134531
- UPC #
- 719242519019
- Country of Origin
- United States
Dimensions
- Container Size
- 1 lb
Description
Features
- Dissolves grease & hair in 60 seconds or less
- Odorless 4-in-1 drain cleaner small drains, grease traps, septic systems, root control will not harm porcelain, chrome, plastic or metal pipes, fine plumbing fixtures, acrylic or fiberglass
- Non-acid formula - contains high percentage of sodium hydroxide
- Will not harm plumbers snakes
- Enhances the growth of active bacteria
- Capacity: 1 lbs
- Weight: 1.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.