Soap Degrader, 0.5 Gal Jug, Liquid, Straw, 3 PK
Mfr # SD-LC-H-3
Zoro # G3353590
product price:Â $81.39
/pk 3, $27.13/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Commercial and Industrial Waste Water Treatment
Fragrance
Mild Earthy Odor
Color
Straw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-LC-H-3
Zoro #
G3353590
UPC #
-
Country of Origin
United States
Dimensions
Size
0.5 Gal
Degreaser Container Size
0.50 gal.
Details
Item
Soap Degrader
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Commercial and Industrial Waste Water Treatment
Fragrance
Mild Earthy Odor
Color
Straw
Form
Liquid
Description
Soap Degrader,1/2 gal.,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.