Shop ROFU
See all product information
Create Account
Electric Strikes
- Mfr # 1400-01 RH
- Zoro # G910046171
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
Includes
Electric Strikes
For Use With
ROFU Electric Strikes
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1400-01 RH
- Zoro #
- G910046171
- UPC #
- 197163253517
- Country of Origin
- Mexico
- Finish
- Grey
- Includes
- Electric Strikes
- For Use With
- ROFU Electric Strikes
- Color
- Grey
Description
1400 Series Body, 8-16Ac/3-6Dc, Fail Secure, 1400 lb. Holding Force, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.