Shop ROFU
See all product information
Create Account
Electric Strikes
- Mfr # 1400-08G
- Zoro # G410046138
product price:Â
$
97.69
/ea
Key Features
Finish
Grey
Color
Grey
For Use With
ROFU Electric Strikes
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1400-08G
- Zoro #
- G410046138
- UPC #
- 197163008261
- Country of Origin
- Mexico
Details
- Finish
- Grey
- Color
- Grey
- For Use With
- ROFU Electric Strikes
- Includes
- Electric Strikes
Description
1400 Series Body, 24VAC/DC, Fail Secure, 1400 lb Holding Force
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.