Zoro Homepage

Cetra True Wireless

  • Mfr # ROGCETRATRUEWIRELESS

  • Zoro # G910019106


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Asus ROG Cetra True Wireless, 2 x Pairs Of Eartips, Charging Cable(60 Cm), Quick Start Guide
Features
True Wireless, Bluetooth, Stereo, Charging Case, Sub Band Coding (SBC), Advanced Audio Coding (AAC), Equalizer, Hybrid Active Noise Cancelling, Wireless Charging, Touch Control, Rechargeable Battery, Fast Charging, Omni-directional, Water Resistant, Splash Proof
Weight
0.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROGCETRATRUEWIRELESS
Zoro #
G910019106
UPC #
195553504065
Country of Origin
China

Details

Color
Black
Includes
Asus ROG Cetra True Wireless, 2 x Pairs Of Eartips, Charging Cable(60 Cm), Quick Start Guide
Features
True Wireless, Bluetooth, Stereo, Charging Case, Sub Band Coding (SBC), Advanced Audio Coding (AAC), Equalizer, Hybrid Active Noise Cancelling, Wireless Charging, Touch Control, Rechargeable Battery, Fast Charging, Omni-directional, Water Resistant, Splash Proof
Weight
0.02 lb

Description

ROG Cetra True Wireless gaming headphones with low-latency wireless connection, ANC, up to 27-hour battery with wireless-charging case, IPX4 water resistance and support for EQ/virtual 7.1 via Armoury CrateLow-latency wireless audio: Gaming mode offers greater synchronization of audio with video for competitive gaming.Active Noise Cancelation ANC: Hybrid ANC technology detects and filters out noise coming from inside and outside the earbuds, enabling immersive audio experiences.Extensive battery life: Features 27-hour battery life with quick-charge technology.Wireless charging: Case can be charged conveniently via wireless charging.Touch control: Simple quick-touch controls enable rapid in-game adjustments.Water resistance: IPX4 splash-proof water resistance adds protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.