Zoro Homepage

5-1/2" Three-Sided Hoe

  • Mfr # 55H

  • Zoro # G002694266


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Blade Width
7.5
Handle Length
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55H
Zoro #
G002694266
UPC #
686331455742
Country of Origin
United States

Dimensions

Blade Width
7.5
Handle Length
40

Description

Three-Sided Hoes are sharpened on three sides, meaning each blade wields the ultimate slicing power. each high-grade tempered steel blade is made from recycled agricultural disc blades—it really holds an edge! 40"L curved hickory handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.