Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HoeRake, 54 Inch Ash Handle, 7 Inch Head

  • Mfr # 70HR54

  • Zoro # G102680008


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Width of Tines
7 in
Handle Length
54 in
Length of Tines
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70HR54
Zoro #
G102680008
UPC #
686331473470
Country of Origin
United States

Dimensions

Overall Width of Tines
7 in
Handle Length
54 in
Length of Tines
8-1/2 in

Details

Item
Hoe Rake

Description

Feel the difference of hand-crafted quality with the Rogue Hoe Hoe Rake. each super-sharp blade is sharpened on three sides, so they really hold an edge! It can be used to remove small trees and shrubs, gather trash, or do lots of other jobs. Perfect for large gardens, trail building and working controlled burns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.