Zoro Homepage

Pick Hoe, 60 Inch Ash Handle, 4 Inch Head

  • Mfr # 40X

  • Zoro # G802694459


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Blade Width
9
Handle Length
61
Outside Diameter
4.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40X
Zoro #
G802694459
UPC #
686331940385
Country of Origin
United States

Dimensions

Blade Width
9
Handle Length
61
Outside Diameter
4.7

Description

Mattock Hoes have a wide edge that slices through roots with ease, while the broad, 2"L pick end is great for trenching and breaking or prying small rocks. each high-grade tempered steel blade is made from recycled agricultural disc blades, and is sharpened on three sides—they really hold an edge! 60"L handle. 4"W head.

Specify handle material from drop-down menu above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.