Zoro Homepage

Pull Handle, Half Matte, Unth. Through Holes

  • Mfr # FK-02.A120.84

  • Zoro # G3004705


product price: $12.15
/ea

Key Features

Finish
Half Matte
Color
Black
Material
Polyamide
Mounting Type
Unthreaded Through Holes
Screw Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-02.A120.84
Zoro #
G3004705
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M6
Grip Length
3 19/32 in
Grip Thickness
11/32 in
Overall Length
5 29/32 in
Overall Width
1 1/8 in
Thread Depth
5/16 in
Grip Width
29/32 in

Details

Finish
Half Matte
Color
Black
Material
Polyamide
Mounting Type
Unthreaded Through Holes
Item
Pull Handle
Load Rated (Y/N)
N
Mounting Hole Center to Center
4 23/32 in
Hardware
Included
Product Type
Pull Handle
Includes Plate
Plate Not Included
Includes Hardware
Hardware Included
Number of Mounting Holes
2
Projection Type
Non-Recessed
Grip Offset
1 5/32 in
Folding Type
Fixed
Handle Shape
Arch
Load Rating
Load Rated

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Polyamide, Finish Half Matte, Mounting Hole Center to Center 4.72 in, Projection Not Applicable, Grip Thickness 0.35 in, Screw Size M6, Overall Length 5.9 in, Overall Width 1.1 in, Thread Depth 0.31 in, Grip Length 3.58 in, Color Black, Degree Offset Not Applicable, Hardware Included, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.