Zoro Homepage
This item is Discontinued.
Rohl 10 Rain Showerhead 100126RS1PN

10 Rain Showerhead (Discontinued)

  • Mfr # 100126RS1PN
  • Zoro # G908454339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100126RS1PN
Zoro #
G908454339
UPC #
824438588547
Country of Origin
China

Dimensions

Height
2.76 in
Width
10.63 in
Length
11.02 in

Details

Flow Rate
1.8 GPM
Finish
Polished Nickel
Standards
Lead Law Compliant; WaterSense Listed; CEC Listed
Application
Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.