Zoro Homepage
This item is Discontinued.
Rohl 12 Rain Showerhead U.5237SEG

12 Rain Showerhead (Discontinued)

  • Mfr # U.5237SEG
  • Zoro # G108454313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.5237SEG
Zoro #
G108454313
UPC #
824438628311
Country of Origin
United Kingdom

Dimensions

Height
5.1 in
Width
12 in
Length
12 in

Details

Flow Rate
1.8 GPM
Finish
Satin English Gold
Standards
Lead Law Compliant; CEC listed
Application
Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.