Zoro Homepage
This item is Discontinued.
Rohl 20 Bottle Basket U.6951ULB

20 Bottle Basket (Discontinued)

  • Mfr # U.6951ULB
  • Zoro # G108452470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.6951ULB
Zoro #
G108452470
UPC #
824438606807
Country of Origin
United Kingdom

Dimensions

Length (In.)
28.74 in
Height
3.74 in
Width (In.)
6.69 in

Details

Finish
Unlacquered Brass
Application
Bathroom

Description


  • •Designed for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.