Zoro Homepage
This item is Discontinued.
Rohl 20 Reach Wall Mount Shower Arm 200127SAFB

20 Reach Wall Mount Shower Arm (Discontinued)

  • Mfr # 200127SAFB
  • Zoro # G708452894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200127SAFB
Zoro #
G708452894
UPC #
824438608115
Country of Origin
Italy

Dimensions

Height (In.)
1.57 in
Length
4.13 in
Width (In.)
21.65 in

Details

Finish
French Brass

Description


  • •Designed for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.