Zoro Homepage
This item is Discontinued.
Rohl 4 5-Function Handshower 402HS5APC

4 5-Function Handshower (Discontinued)

  • Mfr # 402HS5APC
  • Zoro # G708462879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402HS5APC
Zoro #
G708462879
UPC #
824438585874
Country of Origin
Italy

Dimensions

Length
11 in
Width
4.87 in
Height
4.34 in

Details

Finish
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.