Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rohl Apothecary 1/2 Therm & Pressure Balance Trim With 5 Functions Shared TAP45W1LMMB

Apothecary 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (Discontinued)

  • Mfr # TAP45W1LMMB
  • Zoro # G008455700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAP45W1LMMB
Zoro #
G008455700
UPC #
824438613720
Country of Origin
China

Dimensions

Height
3.54 in
Width
8.27 in
Length
9.06 in

Details

Finish
Matte Black
Application
Bathroom

Description


  • •Designed for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.