Zoro Homepage
This item is Discontinued.
Rohl Apothecary Single Handle Lavatory Faucet AP01D1LMSTN

Apothecary Single Handle Lavatory Faucet (Discontinued)

  • Mfr # AP01D1LMSTN
  • Zoro # G908453011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP01D1LMSTN
Zoro #
G908453011
UPC #
824438612341
Country of Origin
China

Dimensions

Width
8.07 in
Length
12.2 in
Height
2.76 in

Details

Application
Bathroom
Finish
Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.