Zoro Homepage
This item is Discontinued.
Rohl Apothecary Trim For Volume Control And Diverter TAP18W1LMPN

Apothecary Trim For Volume Control And Diverter (Discontinued)

  • Mfr # TAP18W1LMPN
  • Zoro # G208457092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAP18W1LMPN
Zoro #
G208457092
UPC #
824438613355
Country of Origin
China

Dimensions

Height
2.76 in
Width
4.33 in
Length
5.12 in

Details

Finish
Polished Nickel
Application
Bathroom

Description


  • •Designed for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.