Zoro Homepage
This item is Discontinued.
No Product Image Available

Armstrong Kitchen Single Lever Textured Lever Assembly Only Including Dome Satin Nickel (Discontinued)

  • Mfr # 9.011251STN
  • Zoro # G208460801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9.011251STN
Zoro #
G208460801
UPC #
824438624566
Country of Origin
United Kingdom

Dimensions

Length (In.)
0.75 in
Overall Width
0.75 in
Height
0.75 in

Details

Finish
Satin Nickel

Description

Armstrong Kitchen Single Lever Textured Lever Assembly Only Including Dome With Hardware Lever Cover Cap And Mounting Screw In Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.