Zoro Homepage
This item is Discontinued.
Rohl Armstrong Single Handle Lavatory Faucet U.AR01UD1HTEG

Armstrong Single Handle Lavatory Faucet (Discontinued)

  • Mfr # U.AR01UD1HTEG
  • Zoro # G908448734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.AR01UD1HTEG
Zoro #
G908448734
UPC #
824438637542
Country of Origin
United Kingdom

Dimensions

Width
22.05 in
Length
14.17 in
Height
3.35 in

Details

Application
Bathroom
Finish
English Gold
Standards
Lead Law Compliant
Flow Rate
1.2 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.