Zoro Homepage
This item is Discontinued.
Rohl Armstrong Toilet Paper Holder U.AR25WTPAPC

Armstrong Toilet Paper Holder (Discontinued)

  • Mfr # U.AR25WTPAPC
  • Zoro # G808451391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.AR25WTPAPC
Zoro #
G808451391
UPC #
824438635906
Country of Origin
United Kingdom

Dimensions

Width
9.69 in
Height
2.76 in
Length
7.32 in
Dispenser Depth
2.19 in
Dispenser Height
2.06 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Polished Chrome

Description


  • •Designed for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.