Zoro Homepage
This item is Discontinued.
Rohl Armstrong Trim For Volume Control And Diverter U.TAR18W1HTEG

Armstrong Trim For Volume Control And Diverter (Discontinued)

  • Mfr # U.TAR18W1HTEG
  • Zoro # G108457079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.TAR18W1HTEG
Zoro #
G108457079
UPC #
824438636514
Country of Origin
United Kingdom

Dimensions

Height
3.27 in
Width
14.17 in
Length
10.47 in

Details

Finish
English Gold
Application
Bathroom

Description


  • •Designed for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.