Zoro Homepage
This item is Discontinued.
Rohl Armstrong Widespread Lavatory Faucet With Low Spout U.AR08LD3HTEG

Armstrong Widespread Lavatory Faucet With Low Spout (Discontinued)

  • Mfr # U.AR08LD3HTEG
  • Zoro # G108437194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.AR08LD3HTEG
Zoro #
G108437194
UPC #
824438637863
Country of Origin
United Kingdom

Dimensions

Height
3.35 in
Length
14.17 in
Width
22.05 in

Details

Application
Bathroom
Finish
English Gold
Standards
Lead Law Compliant
Flow Rate
1.2 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.