Zoro Homepage
This item is Discontinued.
Rohl Campo 1/2 Pressure Balance Trim With Diverter A3210NILAPC

Campo 1/2 Pressure Balance Trim With Diverter (Discontinued)

  • Mfr # A3210NILAPC
  • Zoro # G008437188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3210NILAPC
Zoro #
G008437188
UPC #
824438389007
Country of Origin
Unknown

Dimensions

Length (In.)
7.5 in
Width
7.5 in
Height
4.75 in

Details

Finish
Polished Chrome

Description


Temperature and volume control
  • •2 function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.