Zoro Homepage
This item is Discontinued.
Rohl Campo Toilet Paper Holder A1492IWPN

Campo Toilet Paper Holder (Discontinued)

  • Mfr # A1492IWPN
  • Zoro # G001873174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1492IWPN
Zoro #
G001873174
UPC #
824438329355
Country of Origin
Italy

Dimensions

Dispenser Height
4.56 in
Dispenser Width
8 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
Doux

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.