Zoro Homepage
This item is Discontinued.
Rohl Deco 1/2 Therm & Pressure Balance Trim With 3 Functions Shared U.TDC23W1LS-PN

Deco 1/2 Therm & Pressure Balance Trim With 3 Functions Shared (Discontinued)

  • Mfr # U.TDC23W1LS-PN
  • Zoro # G108437064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.TDC23W1LS-PN
Zoro #
G108437064
UPC #
824438610026
Country of Origin
United Kingdom

Dimensions

Length (In.)
14.17 in
Width
10.43 in
Height
3.35 in

Details

Finish
Polished Nickel

Description


  • •Designed for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.