This item is Discontinued.

No Product Image Available

Eclissi 1/2-Inch Therm & Pressure Balance Handle W/Circular Lever W/Outer Handle Finish Matte Black (Discontinued)

  • Mfr # TEC23W1IWMBC-H
  • Zoro # G608464621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC23W1IWMBC-H
Zoro #
G608464621
UPC #
824438611016
Country of Origin
Italy

Dimensions

Length (In.)
3 in
Height
5.75 in
Width
3.25 in

Details

Finish
Matte Black/Polished Chrome

Description

Eclissi 1/2-Inch Therm & Pressure Balance Handle With Circular Lever With Outer Handle Finish Matte Black And Inner Handle Finish Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.