Zoro Homepage
This item is Discontinued.
No Product Image Available

Eclissi 1/2 Pressure Balance Trim With Diverter (Discontinued)

  • Mfr # EC11W1IWSNC
  • Zoro # G608436871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC11W1IWSNC
Zoro #
G608436871
UPC #
824438537507
Country of Origin
Unknown

Dimensions

Length (In.)
3 in
Height
8 in
Width
8 in

Details

Finish
Satin Nickel/Polished Chrome

Description

16 outer and inner handle finishes


  • •Outer handle finish and spout finish are always the same
  • •Temperature and volume control
  • •2 function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.